WE 12.8 system workshop trolley
WE 12.8 system workshop trolley - 1
WE 12.8 system workshop trolley - 2
WE 12.8 system workshop trolley - 3
WE 12.8 system workshop trolley - 4
WE 12.8 system workshop trolley - 5
WE 12.8 system workshop trolley - 6
WE 12.8 system workshop trolley - 7
WE 12.8 system workshop trolley - 8
WE 12.8 system workshop trolley - 9
WE 12.8 system workshop trolley - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WE 12.8 system workshop trolley

Stable, extra-wide, plenty of storage space: robust sheet steel, lockable castors, very spacious and available in two work surface designs

See product details

Available in 1 version
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
Drawers with three-stage locking


  • Central locking mechanism with cylinder lock locks all the drawers

  • Drawers remain securely closed during transport

  • Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping

  • Drawers can be unlocked individually and with one hand


Workshop trolley enables efficient working


  • Four durable rubber castors (two with brakes) for easily moving the trolley directly to the work location

  • Sturdy, ergonomic side handle for convenient manoeuvring

  • Drawers can be opened with one hand

  • Large storage capacity with deep drawers for power tools or bulky objects

  • Large, rubberised and replaceable storage and work areas


Expansion with practical equipment


  • Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers

  • Practical additional holders for tools and small parts can be attached to the square perforations on the side


Robust workshop requirements


  • Designed for high loads

  • Ball bearings enable drawers to be pulled out fully and smoothly

  • Elegant, easy-to-clean surface with high-quality, finely textured powder coating
Application area