The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products

Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Capable of bearing loads up to 25 kg (depending on the fastenings)
Multiple system boxes can be positioned.
Adjustment to the current assembly situation
- The system boxes can be positioned at two angles: Straight, and at a 45° angle
- System boxes can be slid horizontally on rails
Flexible attachment of suspension rail
- To perforated plate system (using mounting kit art. no. 0960050190)
- To workshop trolleys
- To worktops
- To masonry or other walls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!