System flow mortar CERAfix 222
System flow mortar CERAfix 222 - 1
System flow mortar CERAfix 222 - 2
System flow mortar CERAfix 222 - 3
System flow mortar CERAfix 222 - 4

For detailed information, other images and documents, please select individual articles from the following table.

System flow mortar CERAfix 222

Cement sulphate thin screed as part of thin-layer floor renovation systems
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
  • The almost self-levelling system flow mortar or thin screed can be laid universally indoors in layers of 10 to 40 mm thick as a level surface. It is therefore suitable for use as a component of thin-layer floor renovation systems.

  • Furthermore, the thin screed can be used as heated screed on underfloor heating and in domestic bathrooms.
Notice

CERAfix 222 must be able to dry out unimpeded and must not be exposed to excessive or permanent moisture.



The screed must always be re-finished by sanding if there are soft, unstable areas or thin, hard shells that are slightly loose on the surface. WÜRTH CERAfix 222 is not liable to such surface finishing issues provided that it has been applied correctly (always observe the slump measurement). However, if such surface finishing issues occur, it is recommended that the screed be ground before it is covered. The division of the fields must be planned in accordance with information sheet 5 "Joints in calcium sulphate floating screed" of the VDPM/IWM. For floor coverings made of engineered wood, the required residual moisture as recommended by the floor covering manufacturer is decisive.



Caution: Depending on the machine performance, provide construction joints as necessary.



If CERAfix 222 is used for a thin-layer underfloor heating system, the specifications from WÜRTH must be observed.



Cement sulphate floating screed is not suitable for use in garages.