The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System assembly workbench WE
Sturdy, spacious assembly workbench with many practical details. In system dimension 8.12/8.8, suitable for foam and tray inserts as well as system boxes of the system world.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
- Left side: 3 drawers (268x463x71 mm), 1 drawer (268x463x156 mm) and 1 drawer (268x463x227 mm)
- Right side: 6 drawers (670x463x71 mm) and 1 drawer (670x463x156 mm)
A sturdy side handle ensures convenient movement of the trolley
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimensions |
0962 639 110 | 1 | |
2-6 Left | Without grid dimensions | |
2-4 Right | ||
5 Right | ||
0962 639 130 | 1 | |
2-6 Left | Without grid dimensions | |
2-6 Right | ||
7-8 Right |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!