The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System assembly workbench WE
Durable, mobile, spacious: with drawers of different sizes and a wide work surface for effective working in workshops
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Drawers with three-stage locking
- Central locking mechanism with cylinder lock locks all the drawers
- Drawers remain securely closed during transport
- Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping
- Drawers can be unlocked individually and with one hand
Effortless handing of the assembly workbench
- Four durable rubber castors (one with brake) for easily moving the trolley directly to the work location
- Sturdy, ergonomic side handle for convenient manoeuvring
- Drawers can be opened with one hand
- Large storage capacity with deep drawers for power tools or bulky objects
- Large, rubberised and replaceable storage and work areas
Customise with individually coordinated accessories
- Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers
- Practical additional holders for tools and small parts can be attached to the square perforations on the side
For long-term use in workshops
- Ball bearings enable drawers to be pulled out fully and smoothly
- Elegant, easy-to-clean surface with high-quality powder coating
| System grid dimensions for drawers | ||
| Art. no. | Drawer | Grid dimensions |
| 0962 639 110 | 1 | ![]() |
| 2-6 Left | Without grid dimensions | |
| 2-4 Right | ![]() | |
| 5 Right | ![]() | |
| 0962 639 130 | 1 | ![]() |
| 2-6 Left | Without grid dimensions | |
| 2-6 Right | ![]() | |
| 7-8 Right | ![]() |
Enables effective working on the go when a high load capacity and wide range of tools is required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!