Swivel Fitting Concepta Sliding Systems

For detailed information, other images and documents, please select individual articles from the following table.

Swivel Fitting Concepta Sliding Systems

See product details

Available in 2 versions
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
Sliding, pivoting and retractable system for wooden doors. Option for mounting on units or between walls. It makes it possible to hide a space or working area (kitchen, laundry area, office, dressing room...) The open design makes it possible to have complete access to the area.

• Door thickness: 19 to 50 mm.
• Frontal adjustment of the door: tilt, vertical, horizontal and depth.
• Ball bearing guided system.
• It has a damping system that assists for smooth door opening.
• The kit includes all the fittings needed for assembly of a door.
• The system does not have a set side; it can be mounted on the left or right.
• LGA Certifícate.