Surface sealant Orange
Surface sealant Orange - 1
Surface sealant Orange - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Surface sealant Orange

For sealing flanges and surfaces with minimum joints up to max. 0.5 mm. Replacement for solid seals.

  • Chemical basis: Dimethacrylic acid ester
  • Weight of content: 50 g
  • Fully hardening/curing conditions: Exclusion of oxygen and contact with metal (copper or iron ions)
  • Colour: Orange fluorescent
  • Min./max. viscosity 1 /conditions 1: 100000-180000 mPas / at 25°C, Brookfield RVT, spindle 6/2.5 rpm
  • Min./max. viscosity 2 /conditions 2: 28000-40000 mPas / at 25°C, Brookfield RVT, spindle 6/20 rpm
  • Density/conditions: 1.05 g/cm³ / in accordance with DIN EN ISO 2811-1
  • Min./max. initial strength: 10-20 min
  • Min./max. functional strength: 3-6 h
  • Min./max. final strength: 6 h-24 h
  • Min. prevail torque: 5 Nm
  • Conditions for prevail torque: M10
  • Min./max. compressive shearing strength /conditions: 5-10 N/mm² / in accordance with ISO 10123
  • Min./max. tensile strength /conditions: 8-10 N/mm² / in accordance with ASTM D-2095
  • Min./max. shear strength: 5-10 N/mm²
  • Conditions for tensile shear strength: in accordance with ASTM D-950
  • Min./max. breakaway torque: 8-22 Nm
  • Breakaway torque conditions: M10 mm
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature conditions: -55 to 150 °C
  • Min. flashing point: 100 °C
  • Shelf life from production/conditions: 18 Month / at room temperature
  • Silicone-free: Yes
  • Solvent-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Weight of content Fully hardening/curing conditions Colour Quantity PU
price/PU
0893574050
Dimethacrylic acid ester 50 g Exclusion of oxygen and contact with metal (copper or iron ions) Orange fluorescent
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

High degree of gap bridging


Completely fills extensive surface roughnesses



100% seal


Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.



Medium strength


  • Removable

  • Slightly flexible sealant film


Resistant to a large number of bases, gases, solvents, oils and fuels



The accordion bottle makes it easy to empty residual product



Silicone, solvent and oil-free

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.