The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Polymer surface protection
Transparent surface protection for sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Contains high-quality polymers
- Polishing streaks are reliably removed
- Excellent resistance to weathering and UV
- Brilliant gloss of painted surfaces
Lotus effect
- Water- and dirt-repellent effect
- Prevents lime deposits
- Reduces the amount of cleaning and care required
- Solvent-free
- Non-toxic
- Biodegradable in accordance with OECD 302B
- Resistant to solvents, acids and alkalis
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Surfaces to be treated must be cleaned in advance.
- Spray on the polymer surface protection, spread with a sponge and wipe dry with a clean cloth
- Do not allow to dry on
- For all painted surfaces such as car paints, glass surfaces (windscreens) and metal surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!