Surface protection, coatings

Sort by

Top seller
Popular products from category Surface protection, coatings

PROFESSIONAL SURFACE PROTECTION COMPOUNDS

Suitable for immediate application without causing smudging or inaccuracies, surface coatings can be purchased online in many varieties and are suitable for use on many different materials. We provide quality surface protection products that guarantee impeccable results. Professionals can find everything they need in our e-Shop, from spray paints to application tools and protective equipment. Find surface protection material such as self-adhesive protective films.
With our selection of spray paints, it’s possible to work quickly and precisely. Solvent-based acrylic spray paints ensure quick drying and good coverage: used on both internal and external surfaces, it is resistant to wear and aging. Our high gloss spray paint is very popular and compatible with all primers, fillers and putty for wood.



QUALITY PRODUCTS AND MATERIALS FOR SURFACE PROTECTION

Among the best-selling protective products are our zinc- and aluminium-based protection sprays for all metal surfaces, resistant to most acids, and suitable for underbody protection. A highly sought-after product is the two-component liquid aluminium for repairs, ideal for installers and workshops in metalworking industries. The surface protection products e-Shop category also includes a range of application tools.
Among the tools to accurately carry out surface protection spraying is a paint gun with adjustable nozzle, thanks to which it is possible to vary the jet depending on the desired material. This product, safe for the operator, allows a wide range of applications and is ideal for restoring the original condition of mouldings under vehicle windows, wheel arches or frames.

Close. Closer. Würth!

Bild 1

Do you have a question?
We can help!

  • Fast help
  • Order by phone
    Telephone +353 61 430255
    Monday to Friday
    From 8:30am to 5pm*

*Not on public holidays

Bild 1

Würth
Service

  • Personal on-site consultation
  • Over 20,000 products
  • Click and collect from a local store
  • Fast delivery
  • Purchase on account
Bild 1

TRADE STORES NATIONWIDE

Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you