Structural adhesive Stixall

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Stixall

The ultimate combined building adhesive and sealant, based on hybrid polymer technology.

See product details

Available in 5 versions
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
Stixall is a one part, chemically curing sealant and adhesive combining the best qualities of silicone and polyurethane technologies. It is specifically designed for adhering most common building surfaces to each other and themselves.



Characteristics:


  • Incredible initial grab, gap filling properties & no slip.

  • High bonding strength.

  • Interior and exterior (as adhesive) use.

  • Can be applied to wet surfaces.

  • Waterproof & weatherproof.

  • Quick curing.

  • Overpaintable if required (with water based paints - test an inconspicuous area before use).

  • Resistant to extreme temperatures.

  • Resistant to chemicals (10% dilute acids/alkalis, most solvents)

  • Excellent primerless adhesion to most surfaces, including metals, most plastics, glass, concrete, plaster, plasterboard, polyester, perspex, glass, wood, enamel, painted surfaces etc.
Notice
  • Not suitable for permanent immersion in water

  • Use on overhead applications - Always use in conjunction with mechanical fixings

  • For heavy items, provide temporary support untill adhesive has cured

  • Do not seal mirror edges/plastic sheetings untill adhesive has cured

  • In areas of high UV; some darkening/discolouration may occur. This does not affect the performance of the product

  • Overpaintability: check compatibility with specific paints first before over painting large areas.

  • Do not use on surfaces that bleed oils or plasticizers

  • Not for use as part of a glazing system

  • Not for use in aquarium manufacture

  • Not for use in conjunction with bitumen, or asphalt

  • Yellowing can occur in predominantly dark conditions.

  • Certified as a sealant for interior use only.

  • Staining from plasticiser migration may occur when used on cast, reconstituted or natural stone such as granite, marble or limestone substrates. Customers should test a sample prior to application

Tested in accordance with EN 15651 - 1, Type F-INT

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We reserve the right to make technical alterations and developments.