Compressed-air push-in connector straight, equal or unequal coupling

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air push-in connector straight, equal or unequal coupling

Equal or unequal straight push-in connector for pneumatic systems

See product details

Available in 6 versions
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
  • Quick connection and disconnection

  • Full flow and vacuum resistance thanks to shaped seals

  • Lightweight and compact

  • Silicone-free

  • Operating temperature: -20°C to +80°C

  • Max. permissible operating pressure: 20 bar
NoticeBeyond a certain length, the pipes "vibrate" whether they are designed with a steel, copper or plastic part. Therefore, all lines must be secured to the body or frame using pipe clamps, rubberised if possible, at a distance of between 1 m and 1.20 m.