For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Wardrobe basket made entirely of stainless steel wire welded together for better strength and durability. Finished in mocha color with RAL 8019, to stand out with the wood. In the packaging come two units of this drawer totally ready to use, with dimensions 201 mm high, 458 mm deep. The width brings three alternatives: 475 mm, 675 mm, and 775 mm. Its wire design features 4 tabs, one at each corner, allowing it to be used as a closet drawer with any support.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!