The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SMART STEP EU+ HSCo nanoProtect hexagon spiral-flute stepped drill bit for drill/drivers and tangential impact drivers
Specially coated with unequal tip geometry and innovative step transitions, for almost all materials
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Maximum comfort
- Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist.
- Patent-pending geometry with three chip surfaces between the individual step transitions for completely smooth, perfectly controlled drilling with minimal effort.
- Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance
Maximum service life due to nanoProtect coating and HSCo cutting material
- Up to 12 times longer than conventional stepped drill bits with coating
Maximum speed
- Up to 4 times faster than conventional stepped drill bits with coating
Maximum precision
- Precise, circular holes without tearing or splintering
- Precise spot drilling without running off centre, as well as simple boring or enlarging of an existing drill hole
- Greatly reduced formation of burrs
- No warping of sheet metal
Maximum flexibility in the application
- Can be used universally with almost all materials
- Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills
1/4 inch hexagon bit shank, type E
- Secure hold and optimal power transmission in the drill chuck
- Extremely fast tool change in tangential impact drivers
- No snagging at the hole exit
Available exclusively from WÜRTH
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- For use with 1/2 inch impact wrenches, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause the stepped drill bit to break.
- Cooling is strongly recommended for a much longer service life, especially when used with an impact wrench and when drilling stainless steel
- Observe the speed table
- Do not push during boring. The stepped drill bit automatically draws itself into the sheet metal.
- The ideal tool for machining sheet metal
- Centring, spot drilling, hole enlarging and deburring in sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment
- Ideal for use in the electrical trade, sanitation and heating systems, automotive workshops, mechanical engineering, switch cabinet construction, and container and equipment engineering
- Ideal for use in tangential impact drivers
- Ideal for use in cordless drivers as well as on hand drills, box column drills and pillar drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,400 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood and soft and light wood.
- For materials with a material thickness of up to 3.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!