For detailed information, other images and documents, please select individual articles from the following table.
HSS SMART STEP stepped twist drill bit assortment 3 pcs
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Dynamically curved rake between each step transition
- Significantly longer service life compared to conventional stepped drill bits
- Significantly faster drilling compared to conventional stepped drill bits
- Little effort required
- Quiet, perfectly controlled drilling process
- Greatly reduced formation of burrs
SMART STEP technology
- Up to 3x faster drilling compared to conventional stepped drill bits
- Precision drilling without centring or centre punching
- No warping of sheet metal
- Easy to drill holes or enlarge an existing drill hole
- No rattling or catching in the material
- Precise, circular drilling without tearing or splintering
Deep ground spiral groove
Excellent chip removal
3-flat shank
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to open and close the drill chuck
Suitable for the ORSY® system, the compact and practical system cassette features useful details such as stackability, an optimised joint and simple opening
Available exclusively from Würth
- The ideal tool for machining sheet metal.
- Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.
- Ideal for use in the electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
- Ensure that there is sufficient coolant/lubricant
- Observe the rotation speed table
- Do not push during drilling out. The stepped drill bit automatically retracts into the sheet metal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!