For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
With two start-safe boxes in tough plastic housing
- Protection against overvoltage
- No polarity reversal protection
For petrol engines
Up to max. 7000 cm³
For diesel engines
Up to max. 4000 cm³
Weight: 4.7 kg
Fully-insulated sheet steel clamps, can be loaded up to max. 600 A
Complies with DIN
Comes in a hard-wearing, tear-resistant textile bag
Please observe the enclosed operating instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!