Suitable for many different vehicle types
See assignment table
Can be expanded with modular components
Right-hand side consisting of:
- Substructure with panel, height 180 mm, clearance height 450 mm and wheel arch cut-out 100 x 52 mm
- 3 drawers, height 120 mm, each with 2 separating plates
- 1 top frame with separating plate
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor attachment sets
Base plate not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!