For detailed information, other images and documents, please select individual articles from the following table.
Stain retouching pens, assortment
For colouring scratches, holes and chafe marks as well as pre-colouring damaged areas.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Range of colours
Matching basic colours for a wide range of different wood colours
Easy to paint
Can be painted over with any paint
Fast
Ready to use immediately and quick-drying
Only dispose of completely empty and dried out containers in household waste. It must not enter the sewerage system. Material residues can be disposed of in accordance with waste code no. AAV 080111 – paint and lacquer waste containing organic solvents and other harmful substances.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Glaze stain for transparent colouring of scratches, holes and chafe marks on real wood surfaces. Quick-drying, resistant to smearing and can be painted. Recommended for indoor use.
Degreasing and roughening touch-up areas in order to obtain an absorbent surface. Colour light edges and scratches with short strokes. Only push on gently, and do not work when wet. Gently wiping with a clean cloth enables you to correct colours that are too dark or paint applications that are too heavy. Put the cap back on the pen immediately after use. After applying the colour, spray with mist-free clear varnish matt (art. no. 08931882) or silk matt (art. no. 08931883) to protect the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!