For detailed information, other images and documents, please select individual articles from the following table.
Start-Rapid starting aid spray
Rapid engine starting aid for cold starts which are gentle on the battery, with proven combination of active agents
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Helps with starting problems quickly and reliably, particularly in cold and damp weather
- For all 2-stroke and 4-stroke petrol and diesel engines, with and without catalytic converter
The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50°C. Before application, check product for material compatibility. If the engine does not start after trying 2 or 3 times, check the engine's operational reliability!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Can be used to ease starting of all kinds of internal combustion engines (2- and 4-stroke engines) of motorcycles, boats, emergency generators, lawn mowers, motor-driven pumps, chainsaws, construction machines etc. Also suitable for internal combustion engines of aeroplane, ship and vehicle models.
During startup, briefly spray Start-Rapid (for max. 1-2 seconds) in the air filter intake manifold = problem-solver for immediate starting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!