For detailed information, other images and documents, please select individual articles from the following table.
Spring band clamp DIN 3021, shape B with handy clip, W.TEC series
The spring band clamps (shape B - space-saving) with handy clip are ideal for rapid installation
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
High degree of flexibility
Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.
Constant, even clamping force
Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.
Easy, quick and reliable assembly
Assembly time reduced even further thanks to the use of spring band clamps with handy clip.
No maintenance required
No subsequent re-tightening of the connection required.
Environmentally friendly surface protection
- Complies with the End of Life Vehicle Directive.
- Chromium(VI)-free zinc flake coating with exceptional resistance to chemicals and corrosion - comparable to stainless steel.
Can be reused
Spring force does not diminish when used several times
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!