Spirit level
Spirit level - 1
Spirit level - 2
Spirit level - 3
Spirit level - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spirit level

Extra-strong, stable light metal rectangular profile with two handles

See product details

Available in 2 versions
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
Precise measurements


  • Two milled measuring surfaces (up to a spirit level length of 120 cm) achieve a very high degree of accuracy, even for overhead measurements

  • Transferring of measuring planes flush with workpiece by means of removable end caps

  • Two vertical bubbles mean there is no need to turn the spirit level to read vertically.


Highly resistant and long service life


  • Acrylic glass level block with integrated corrosion-free reading rings

  • Fluorescent bubble liquid, highly resistant to UV radiation, no liquid discolouration, maximum precision with fluctuating temperatures.


Easy to clean


thanks to very smooth electrostatic powder coating