For detailed information, other images and documents, please select individual articles from the following table.
Spirit level LIMITED EDITION with two handles
Reinforced light-metal spirit level with continuous profile and two handles, vertical vials can be viewed from different angles
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Precise measurements
- High accuracy even when measuring overhead due to the two milled measuring surfaces
- Two ergonomic handles and three vials for optimal handling
- The continuous profile enables a clean marking edge
Highly resistant and a long service life
- Ideal for use on construction sites
- Stable, low-torsion profile with rubberised end caps for shock absorption
- Profile without recess allows additional protection of the vials
- High resistance to UV radiation and maximum precision in the case of temperature fluctuations
Vertical vials can be viewed from different angles
- Additional view of the vertical vials via the upper milled measuring surface due to the built-in mirror finish
- Two vertical vials mean no unnecessary twisting to read the vial
For precise measurements in construction, renovation projects and interior finishing where accurate alignment is required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!