Cable tie with fastening tab, re-openable
Cable tie with fastening tab, re-openable - 1
Cable tie with fastening tab, re-openable - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie with fastening tab, re-openable

Cable connector for lashing – weather-resistant polyamide 6.6

See product details

Available in 3 versions
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
  • Weather-resistant material is resistant to ultraviolet radiation – suitable for indoor and outdoor applications

  • Tab enables easy release and re-use if changes are to be expected during development, manufacturing or on-site service

  • Usually used for heavy-duty applications

  • Can be used with CLIP 0502992014

  • UV- and weather-resistant
Notice
  • Article 0502992013 also heat-stabilised to +115°C