Spacer Speedies
Spacer Speedies - 1
Spacer Speedies - 2
Spacer Speedies - 3
Spacer Speedies - 4
Spacer Speedies - 5
Spacer Speedies - 6
Spacer Speedies - 7
Spacer Speedies - 8

For detailed information, other images and documents, please select individual articles from the following table.

Spacer Speedies

The world's fastest spacers for horizontal reinforcement.

See product details

Available in 3 versions
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
Easy and quick to apply



  • Laid three times quicker than traditional spacers

  • No tipping when laying

  • Protects back and knees

  • Spikes on the ceiling version prevent slippage


Easy, cost-saving transportation



  • Economical transport on Euro pallets (one pallet sufficient for surface area of up to 1750 m²)

  • Only two Speedies joints required for a detached house


Ceiling version for optimum concrete flow and reduced visibility in the finished concrete surface



Material required:


Approx. 100–150 units per 100 m²