For detailed information, other images and documents, please select individual articles from the following table.
All-steel screw clamp with T-handle
Simple and handy clamping tool, for flexible, elastic and sensitive clamping.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Robust design with reinforced fixed and sliding bars
For maximum loads and optimum security.
Movable special pressure plate, swivels to 35°
Effortlessly adapts to the material being clamped.
Spindle with rolled, strain-hardened and hardened trapezoidal thread
T-handle for very heavy-duty applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!