- RoHS-compliant
- S-Sn99,3Cu0,7 in accordance with DIN EN ISO 9453
- Fluxing composition in accordance with DIN EN 29454.1, 1.1.2.B with organic, halogen-free activation additives
- Processing temperature: 350-450°C
- Melting range: 227°C
Circuit boards, electrical engineering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!