For detailed information, other images and documents, please select individual articles from the following table.
ORS 142W AT Retrofit smoke switch
Stylish smoke switch for the wall. For replacing components in existing devices that have been approved according to approval certificate (Z. 6.5.-xxx)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Contamination compensation
- Replacement display in accordance with DIN 14677
- Optical contamination/status indicator
- Measurement chamber monitoring function
- Communication connection for RSBus
- Potential-free break contact
- Supplied without top part (cover)
For hold-open devices in which ORS 142 W smoke switches are installed and which have been approved according to approval certificate (Z. 6.5.-xxx), ORS 142 W AT RetroFit products must be used for replacement. These are specifically approved for this purpose.
Important: if a product other than the ORS 142 W AT RetroFit product mentioned here is used, the device will lose its approval.
The AM 142 can be used for line monitoring (not included in scope of delivery)
The covers must be ordered separately (not included in scope of delivery)
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!