TopLine L sliding door fitting
TopLine L sliding door fitting - 1
TopLine L sliding door fitting - 2
TopLine L sliding door fitting - 3
TopLine L sliding door fitting - 4
TopLine L sliding door fitting - 5
TopLine L sliding door fitting - 6
TopLine L sliding door fitting - 7
TopLine L sliding door fitting - 8
TopLine L sliding door fitting - 9
TopLine L sliding door fitting - 10
TopLine L sliding door fitting - 11
TopLine L sliding door fitting - 12
TopLine L sliding door fitting - 13

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TopLine L sliding door fitting

Sliding furniture door fitting positioned at the top and running in front of the cabinet for overlay doors with maximum running comfort, low opening forces and optimal opening and closing damping

See product details

Available in 6 versions
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
  • Gentle and quiet: First-class comfort thanks to soft-close system

  • Runs as if on air: Almost inaudible and luxurious smooth running with consistently favourable running characteristics, even after an extended service life

  • Amazingly comfortable: The doors are particularly easy to open and close

  • Within seconds: Easy fastening of closing damper in the running profile

  • Simple infinite adjustment: Easily adjust the door support with an adjustability of ± 25 mm for the perfect joint profile

  • Simple and affordable: Intuitive and safe door mounting due to stacked tracks

  • Saves time: The guide is simply clipped in without tools

  • Full access: Optimal use of storage space through wide-opening doors. The minimal door offset of just 34 mm can be further reduced down to a flush-mounted configuration with 0 mm offset.

Dimensions subject to change. Subject to technical changes.