SysLine S sliding door fitting
SysLine S sliding door fitting - 1
SysLine S sliding door fitting - 2
SysLine S sliding door fitting - 3
SysLine S sliding door fitting - 4
SysLine S sliding door fitting - 5
SysLine S sliding door fitting - 6
SysLine S sliding door fitting - 7
SysLine S sliding door fitting - 8
SysLine S sliding door fitting - 9
SysLine S sliding door fitting - 10
SysLine S sliding door fitting - 11
SysLine S sliding door fitting - 12
SysLine S sliding door fitting - 13
SysLine S sliding door fitting - 14
SysLine S sliding door fitting - 15
SysLine S sliding door fitting - 16
SysLine S sliding door fitting - 17
SysLine S sliding door fitting - 18
SysLine S sliding door fitting - 19
SysLine S sliding door fitting - 20

For detailed information, other images and documents, please select individual articles from the following table.

SysLine S sliding door fitting

With optional soft-close system for even greater comfort

See product details

Available in 3 versions
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
  • Sliding furniture door fitting running at the top of cabinets for inset doors. Due to the recessed rails and recessed fittings, the fitting is almost invisible

  • Greater calm in the room: Optional damping when opening and closing. These are pre-installed in the sets incl. damping, meaning no additional installation work is required.

  • Strong design and comfortable: No profiles getting in the way on the bottom section

  • Nearly invisible: Running profiles are recessed in the upper section

  • Save time: Quick mounting and alignment thanks to tool-free clip assembly. Even preparing the doors is quick and easy using the drilling templates.

  • Work better: Sliding doors create freedom of movement at workstations

  • Optimal use of storage space: SysLine S opens doors with zero protrusion

Dimensions subject to change. Subject to technical changes.