SlideLine M sliding door fitting
SlideLine M sliding door fitting - 1
SlideLine M sliding door fitting - 2
SlideLine M sliding door fitting - 3
SlideLine M sliding door fitting - 4
SlideLine M sliding door fitting - 5
SlideLine M sliding door fitting - 6
SlideLine M sliding door fitting - 7
SlideLine M sliding door fitting - 8
SlideLine M sliding door fitting - 9
SlideLine M sliding door fitting - 10
SlideLine M sliding door fitting - 11
SlideLine M sliding door fitting - 12
SlideLine M sliding door fitting - 13
SlideLine M sliding door fitting - 14
SlideLine M sliding door fitting - 15
SlideLine M sliding door fitting - 16
SlideLine M sliding door fitting - 17
SlideLine M sliding door fitting - 18
SlideLine M sliding door fitting - 19
SlideLine M sliding door fitting - 20
SlideLine M sliding door fitting - 21
SlideLine M sliding door fitting - 22
SlideLine M sliding door fitting - 23
SlideLine M sliding door fitting - 24
SlideLine M sliding door fitting - 25
SlideLine M sliding door fitting - 26
SlideLine M sliding door fitting - 27
SlideLine M sliding door fitting - 28
SlideLine M sliding door fitting - 29

For detailed information, other images and documents, please select individual articles from the following table.

SlideLine M sliding door fitting

Sliding door fitting for overlay or inset sliding cabinet doors
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
  • Using different rail sets, the fitting can be used as a design element running in front of cabinets/shelves, or to configure doors that close the cabinet extremely easily and ensure simple and comfortable access to storage space


OVERLAY installation variant


  • Convenience included: Integrated soft-close systems in the direction of opening, closing and collision

  • Quick installation without tools: Easy installation of sliding doors

  • Flawless: Integrated height adjustment for perfectly aligned doors

  • Convenient and fast: Profile mounting on the assembled body through simple screw fixing. Using the mounting brackets, this can be performed easily by one person

  • Design in motion: SlideLine M offers custom design options


INSET installation variant


  • Design option: SlideLine M: the kitchen all-rounder

  • No risk of trapping: Safety owing to damping in all directions

  • Flexible installation: Professional selection for screw-on, glue-on or groove installation

  • Unique two-track configuration: SlideLine M boasts a wide range of applications in various areas and designs

  • Quick installation without tools: Easy installation of sliding doors
Notice

Please pay attention to the door proportions. The height of the door should not exceed twice the width of the door.

Dimensions subject to change. Subject to technical changes.