Sledgehammer

THE SLEDGEHAMMER IS USED TO DEMOLISH WALLS, CUT STONES AND PLANT PILES


Some works require tools a little more powerful than usual: this is where the sledgehammer comes in. The tool, which has been around for centuries, did not need many modifications to adapt to current construction techniques
 

 
A POWERFUL HAMMER, WITH A HEAVY HEAD AND AN ELONGATED HANDLE
 

The impressive striking force of the sledgehammer is linked to its particular weight / length ratio: its particularly heavy head is combined with a remarkably long handle. Note that the hammer can be used with two hands. All you have to do is determine the weight and the sleeve length that best suit your needs!
  
 

TAKE ADVANTAGE OF A VERSATILE TOOL: DEMOLITION, PILE DRIVING, IRONWORK...
 

A professional quality sledgehammer can be the ideal tool in many situations. Its great resistance and its singular shape allow it to be used:


• for demolition work of all kinds (it is capable, among other things, of breaking masonry and concrete)

• in quarries and by stone cutters

• to drive steel piles to erect fences

• by blacksmiths (the slightly rounded part of the hammer prevents it from damaging the forged material, instead forming it with great precision).
 
  

DISCOVER OUR SLEDGEHAMMERS, OUR OTHER HAMMERS AND MALLETS
 

The sledgehammer is a real asset on the construction site, in the workshop and wherever it may be needed. And if you face different demands in your line of work, there is no doubt that you will find a more suitable hammer at Würth. Our online catalogue offers everything you need to do your job efficiently:


• mechanic hammers

• carpenter's hammers

• mallets