Single anchor point for rope access

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point for rope access

Fall arrester system for simple, fast attachment to steel and concrete
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
  • Can be used as an intermediate or end/corner support in safety harness systems

  • Resistant to corrosion and ageing The single anchor point is made from stainless steel (at least grade A2)

  • Quick and easy anchor point installation and removal

  • Space-saving

  • Product is available with concrete screw art. no. 0838906394 and fixing bolt anchor art. no. 0838906395 as fastening material
Notice
  • Fastening material included in the scope of delivery

  • Observe the installation instructions and approvals for the fastening material and single anchor point!
  • European technical assessment (ETA) 20/0965

  • Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415

  • Working load limit for rope-supported work at 2.7 kN possible