For detailed information, other images and documents, please select individual articles from the following table.
Silicone spray grease
Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Good moisture and corrosion protection due to extremely good water-displacing effect
- Excellent sliding and lubricating properties on almost all base materials
- Very high level of electrical resistance
- Excellent insulating effect
- Free from acids and resin
- Colour: Transparent when sprayed on; a cloudy glass-like film remains once it has flashed off
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for lubricating door pins, slide rails, door and furniture hinges, drawers, and plastic, sliding roof and seat guides etc. Also suitable for lubricating switches, electrical wiring and sensitive components to protect them against moisture and corrosion.
Shake the product before use. Spray a thin coat onto the surface to be treated and allow the solvent to flash off.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!