Sign shelf
Sign shelf - 1
Sign shelf - 2
Sign shelf - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sign shelf

For the clear storage of traffic and information signs.
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
  • Rack frame with cross beam

  • 3 shelf levels as panels (stepped bars with shelves, span 16 mm)

  • 2 shelf divider rods per level
Notice

All indicated section widths are axial dimensions. If the shelf height is more than four times the rack depth, the shelves must be secured against tipping.



External dimensions:


  • Width of basic shelf + 56 mm

  • Width of add-on shelf + 0 mm

  • Rack depth = shelf depth + 26 mm