Metal Side Draw Right Concept Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Metal Side Draw Right Concept Draw Systems

See product details

Available in 6 versions
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
The Concept drawer is designed with straight and streamlined lines, in short, with an innovative white and anthracite grey finish. It has an extensive volume capacity thanks to its extra slim sides. It has total extraction runners and soft closing, with a maximum load of 30 kg or 50 kg. It is supplied in a kit format that is easy to assemble without machining and it has lower adjustment. Also, it is available in heights of 105, 138 and 185 mm and depths of 270, 300, 350, 400, 450 and 500 mm.