Mortise roller shutter lock MS 5000
For detailed information, other images and documents, please select individual articles from the following table.
Mortise roller shutter lock MS 5000
With special locking plate
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +353 61 430200.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Mortise roller shutter lock, infinitely adjustable for pin size from 15 to 22 mm
- Can be changed from right/left
- Shutter lock for incremental drilling
- No forced locking option
- Drill size 18-21 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!