The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
OPTIMUS shelf support with pins
With grooved pin for a very secure hold in the side of the cabinet
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- For rows of holes of 3 mm and 5 mm
- Load capacity 9 kg (3 mm row of holes) and 20 kg (5 mm row of holes) per shelf support
- Tested in accordance with DIN 16337:2013
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!