For detailed information, other images and documents, please select individual articles from the following table.
Rubber Eraser
For removing adhesive residues and films on metallic surfaces.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Operate only with slow-running machines (max. 2000 rpm).
- Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!
- Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.
- In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.
Suitable for all commercially available drills, cordless screwdrivers and straight grinders.
Roughen the edges of the film rubber (e.g. on the clean edge of a workbench) before the first work process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!