For detailed information, other images and documents, please select individual articles from the following table.
Defibrillator AED Plus®
Semi-automatic external defibrillator that guides first aiders through resuscitation and supports them with real-time audio and visual feedback
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Real-time support during resuscitation
- Visual, acoustic and graphic instructions for first aiders including life-saving cycle
- Guides the first aider through resuscitation step by step
- Facilitates safe chest compressions, which has been shown to significantly increase the chances of patient survival
Real-time audio and visual feedback
- Feedback on the depth and rate of chest compressions being delivered to help the first aider administer high-quality CPR
- Increases the chances of the patient surviving cardiac arrest
Always ready for use due to automatic system checks
- Automatic self-tests regularly check the functionality and ensure safe use
Durable and cost-effective
- 5-year electrode shelf life
- 5-year battery life
Additional information
- High water, shock and dust protection classification (IP55)
- CE and FDA approved
- Can be used from 8 years or 25 kg
- Operation with standard lithium batteries (type 123A)
Including commissioning and training on site
- The contact details can be found in the relevant package insert or in the documents in the online shop
Included equipment
- 1x disposable razor
- 1x cloth for drying damp skin before attaching the electrodes or for drying moisture on the device
- 1x pair of clothes scissors
- 1x pair of disposable nitrile gloves (one size)
- 1x disposable emergency breathing aid for first aiders in accordance with DIN 13154 (emergency CPR face shield)
Including commissioning and training on site.
You can find the contact details for this in the corresponding package insert or in the documents in the online shop.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!