Sealing tape, pre-compressed

RANGE OF WATERPROOFING TAPES

VKP Basic is a sealing tape to create the second sealing barrier of two-stage joints, for a driving rain seal up to a pressure difference of 300 pascals, depending on the place of use.

For sealing construction joints: suitable in the building industry as an expansive joint backing (e.g.: laying of carpentry), expansion joint, waterproofing of prefabricated elements and partition walls.

In cars: for sealing ventilation ducts, tank installation and mirror assembly.

In industry: for the manufacture of containers, air conditioners, special machines.

VKP Plus is a sealing tape and caulking foam intended to make the first and / or the second sealing barrier of one or two stage joints, for sealing against driving rain up to a pressure difference between 600 to 1200 pascals.

Suitable for sealing construction joints in new buildings and renovations. Particularly suitable for joints:

between prefabricated concrete elements
traditional masonry and poured concrete
thermal insulation from the outside (mantle wall)
when installing exterior joinery (aluminium, steel, PVC, wood, mixed, roller shutter boxes)
light facades (curtain walls, panel facades)
cladding (wood, metal, composite),
wooden constructions,
renovation of existing facades joints.

It is not suitable for: horizontal joints such as floor joints, seismic joints, submerged joints, supports not having sufficient rigidity.

VKP Connect is a 3 in 1 sealing tape (insulating, waterproof and airtight). It is intended to achieve the first and / or the second sealing barrier for one- or two-stage joints, for driving rain tightness greater than 1000 pascals.

It is suitable for sealing construction joints in new buildings and renovations. Particularly suitable for joints:

when installing exterior joinery (aluminium, steel, PVC, wood, mixed, roller shutter boxes) installed in a tunnel
light facades
wooden constructions

Not suitable for: horizontal joints such as floor joints, seismic joints, submerged joints, supports not having sufficient rigidity.