For detailed information, other images and documents, please select individual articles from the following table.
Rapid repair tape HR
Highly resistant, self-bonding silicone tape for immediate repair and sealing of pipes and hoses up to 8 bar pressure (with dia. 1 inch), for covering tool handles.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Resistant to a range of media
- Waterproof and airtight in seconds
- Very versatile
- Very simple and fast application, also ideal for breakdown and emergency services
- Also works on damp or oily surfaces and under water
- Can be removed residue-free
- Permanently elastic
The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Repairs and seals pipework and hoses up to 8 bar pressure (with dia. 1 inch)
- Seals/repairs, e.g. heating pipes, cooling pipes, fittings, water pipes
- Seals/repair, e.g. radiator hoses, oil lines, garden hoses, pneumatic equipment
- Seals/repairs, e.g. construction machinery lines
- Covers tool handles
- Other applications include the boating sector, camping etc.
The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!