PROFESSIONAL SCREW SEALS AND SEALING RINGS
Oil sealing rings are useful elements for repair shops working on industrial vehicles and agricultural machinery and in public transport companies; they are also used in construction machines, maintenance workshops and in mechanical engineering for general purposes. Our range of sealing rings contains a wide selection of products including the measurements and materials for each reference.
These sealing elements and o-ring are very reliable, simple to install and have a small footprint. They are also resistant to temperatures ranging from -35°C to +120°C. These oil sealing rings are resistant to all mineral oils, lubricating greases, hot water, steam, compressed air and weak acids. DiN 3771 compliant o-rings and asbestos-free copper rings are also available and can be used anywhere (except in the presence of some strong acids) thanks to their high corrosion resistance.
COMPLETE SEALING RING CATALOGUE
Among these sealing elements are mechanical sealing rings with gasket available in both self-centring and non-centring versions. The former guarantees excellent performance thanks to the precisely defined sealing ring. The non-self-centring ones instead have a steel washer with a moulded rubber sealing lip, to seal bolt heads and flange attachments.
The product range in our sealing ring catalogue is vast and includes sealing elements of many materials and sizes, useful for any industrial repair task and in workshops. You can find everything you need to carry out your job in our online store.