For detailed information, other images and documents, please select individual articles from the following table.
Furnace putty 1000
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
No formation of sediment
The individual constituents do NOT separate during storage
Ready for use
No prior stirring is necessary as with products in tubs, for example
Easy to apply with a cartridge gun
Frost-resistant
Storage temperatures below 0 °C (approx. -5 °C) possible
Silicone-free
The putty is not elastic once it has cured.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Boiler putty 1000 is used in the heating equipment sector, particularly for sealing boilers, ovens, cookers, chimneys, burner chamber fittings, smoke gas pipes and a wide range of equipment and apparatus in the high-temperature sector up to 1000°C, but it can also be used in place of sealing cords in boiler system doors following an annual inspection and/or after cleaning.
The surfaces must be clean, dry, free from grease and unpolished. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!