- TPE – thermoplastic elastomer
- Quick, easy installation
- Highly elastic
- IP67
- Heat-resistant up to +125°C
- Cold-resistant down to -50°C
- Resistant to: Water, acids, bases, salt solutions, cleaning agents, ozone, weather, aliphatic + chlorinated solvents
- Some resistance to aromatics, ketones, mineral oil, petrol
- Very good resistance to ageing
- Well electrically insulated
- Halogen-free
- RoHS-compliant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!