Sealants, expansion joints building

Sort by

Top seller
Popular products from category Sealants, expansion joints building

ACRYLIC SEALANT, TO APPLY JOINTS AND SEAL CRACKS


Widely used in the world of construction and renovation, acrylic sealant can create joints and fill cracks. It can be used on bricks, plaster, concrete ... Read on to learn about the characteristics of the acrylic sealants developed by Würth
 
 

A WINDOW TO BE SEALED, A CEILING JOINT TO INSTALL, A BREACH TO FILL?
 

Versatile, acrylic sealant can therefore be used to create seals, repair various damages, but also to bond expanded polystyrene on absorbent supports. It can be used on a wide variety of materials:


• brick, clinker
• plaster, fibre cement, plaster
• concrete, aerated concrete
• wood
• Aluminium, and more...
 
  

INTERIOR AND EXTERIOR ACRYLIC SEALANTS THAT ARE RESISTANT AND EASY TO SMOOTH
 

Our acrylic sealants are generally composed of a one-piece, solvent-free sealant. Available in cartridge form and ready to use, they comply with EN standard 15651-1. In almost all cases, our acrylic sealants:


• can be used indoors and outdoors
• adhere extremely well to different surfaces
• are easy to smooth
• can be repainted
• resist ageing or weakening due to UV exposure
  
 

INSTRUCTIONS FOR THE PROPER USE OF ACRYLIC SEALANT
 

Are you a professional concerned with creating quality seals to seal your door frames and ceilings? Do you want to fill your cracks in the most efficient and straightforward way possible? When using acrylic sealant, certain basic rules should be observed:


• take care not to store acrylic sealant at too low temperatures (risk of freezing)
• check that your product can be used under particular conditions (e.g. safe for food-preparation areas, etc.)
• make sure that the applicable surface is clean and dry
• if the surface is too porous, you can apply a first diluted layer (which must be left to dry for at least 30 minutes), in order to reinforce the adhesion of your final joint
• apply the sealant with a manual or pneumatic gun, smooth it using a spatula
• remove overflows of fresh putty with a damp cloth
• clean your tools with water immediately after use
• avoid water contact with the joint during drying