Sealant smoothing agent

For detailed information, other images and documents, please select individual articles from the following table.

Sealant smoothing agent

Universal smoothing agent suitable for all types of sealants

See product details

Available in 2 versions
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
  • Easy to apply from the aerosol can

  • Uniform cross-linking, sealant joint hardens quicker thanks to uniform cross-linking of the surface.

  • Improved surface, by moistening the sealant and then scraping the joint, the joint surface becomes more flexible and smoother
Notice

Joining steel parts can lead to corrosion if the sealant smoothing agent is used. Caution: Discoloured edges or surfaces may stand out on absorbent surfaces. To prevent streaking, remove excess smoothing agent from the glass shortly after application. Caution: May cause slight clouding on frosted glass.


When applying to natural stone, excess smoothing agent should be rinsed away with clean water before drying to avoid stains forming. Hold the can at an angle during application to ensure that the riser tube is below the surface of the liquid. Holding the can level for too long will result in the can only half emptying.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.