The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sealant, removable
A versatile sealant that can be dabbed off, does not harden and cannot be painted over.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Forms a skin after a few minutes
Surface skin re-forms if the joint is damaged
Remains permanently sticky, does not harden and does not run off
High degree of material compatibility
Chrome, paint and rubber are not affected
Does not become brittle
Not suitable for expansion joints.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.
Can be used as a sealant in caravans, motorhomes, commercial vehicles, ships and equipment engineering. For sealing cracks, transitions, overlaps, bolted connections, roof systems, trim strips, windows, domed roof lights and under cover strips. Not suitable for expansion joints.
The surfaces to be sealed must be clean, dry and free of grease. Spray sealant into joints, grooves, crevices, etc. and spread. Excess material can be dabbed off using the material itself or using bodywork sealing tape (after a brief flash-off time). For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!