Sealant Seal Flex

For detailed information, other images and documents, please select individual articles from the following table.

Sealant Seal Flex

Sealant for sealing in sloped and flat roof areas

See product details

Available in 4 versions
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
  • Excellent adhesion to bitumen strips

  • Can also be used on damp base materials - the weather has little effect on the application

  • Versatile: suitable for emergency repairs and almost all joints in the roof area

  • Tested suitability for polycarbonate glass and UV resistance - confirmed by the Fraunhofer Institute in Bremen, Germany

  • Recoatable

  • Silicone-free

  • High level of resistance to ageing and weathering
Notice
  • Adhesion may be reduced when the product is used in standing water

  • Not suitable for sealing glass

  • Not for use in contact with pre-compressed sealing tapes

  • Seal Flex sealant is not suitable for adhesive bonding or filling cavities

  • Due to the large number of varnish and glazing formulations available, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium

  • The transparent colour variant is slightly milky. This may turn whitish when exposed to moisture. The colour becomes transparent again after drying.

  • Odourless once fully dry

  • The flash-off time of the solvent may be longer on larger bonded joints and at low temperatures

  • Sufficient air exchange should be ensured during the curing phase

  • The curing time is extended due to a higher coating thickness

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.