Screwdriver PH long with round shank
Screwdriver PH long with round shank - 1
Screwdriver PH long with round shank - 2
Screwdriver PH long with round shank - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver PH long with round shank

Long, brushed chrome-plated shank and 2-component handle

See product details

Available in 2 versions
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
Long precision


  • For hard-to reach areas and special applications due to the extra long shank

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers

  • Complies with the DIN 5262 and SMS SS 2831 standards


More than just good grip


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle