Screwdriver, 1/4 inch with quick-change chuck
Screwdriver, 1/4 inch with quick-change chuck - 1
Screwdriver, 1/4 inch with quick-change chuck - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver, 1/4 inch with quick-change chuck

Hexagon shank with hex bolster and bright nickel-plated head
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
Quick action


  • Screwdriver with brushed chrome-plated hexagon shank

  • Simple to use due to the quick-action chuck for easy bit changeovers

  • Particularly durable due to the bright nickel-plated head

  • Tip in accordance with DIN 3126-D with bit holder


Effortless working


  • 2C handle for effortless working

  • Handle features flattened sides and hex bolster for improved power transmission, enabling efficient working

  • Quick and easy identification due to the drive symbol and size printed on the handle