Steel SMART STEP EU+ and VaryTap M3-M12 blind-hole machine tap assortment 14 pieces
Steel SMART STEP EU+ and VaryTap M3-M12 blind-hole machine tap assortment 14 pieces - 1
Steel SMART STEP EU+ and VaryTap M3-M12 blind-hole machine tap assortment 14 pieces - 2
Steel SMART STEP EU+ and VaryTap M3-M12 blind-hole machine tap assortment 14 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Steel SMART STEP EU+ and VaryTap M3-M12 blind-hole machine tap assortment 14 pieces

Consisting of SMART STEP twist drill bits with patent-pending, extremely uneven stepped drill bit tip geometry for highly precise circular holes and VaryTap blind-hole screw taps for machining steels up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.
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
Twist drill bit with extremely uneven stepped drill bit tip geometry (EU+)


  • Very fast, comfortable drilling with an unrivalled service life

  • Precise, circular holes

  • Saves pre-drilling, precise tapping without running off centre

  • No spinning of the bit and optimum power transmission in the drill chuck due to the 3-flat shank (from dia. 4 mm)


Machine tap


  • Newly developed Vario geometry prevents chip accumulation

  • Optimised cutting edge quality due to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads

  • Reduced risk of chipping on the tool during return due to angled threaded part

  • Cutting geometry precisely tailored to steel materials

  • Up to 30 % longer service life compared to conventional plain machine taps


Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening



Available exclusively from WÜRTH

Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads

  • Further information, such as recommended cutting values, can be found in the individual products